- 1.5 in Shaft Diameter
- 4 Bolts
description
- Plate seals are furnished with a lip seal. This type seal is normally installed between the trough end and bearing, but may be used separately on pedestal type trough ends.
features
- Slotted mounting holes
| Bolt Hole Spacing Horizontal | 4 in |
| Shaft Dia. | 1.5 in |
| Material | Steel |
| Flange Thickness | 1/2 in |
| Seal Type | Plate Seal |
| Bolt Hole Spacing Vertical | 4 in |
| Bolt Hole Size | 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950080123 |

