- 1.5 in Shaft Diameter
- 2 Bolts
description
- Split gland compression type seals provide for easy replacement and adjustment of packing pressure on the shaft without removal of the conveyor. These seals are normally installed inside the end plates.
| Seal Type | Split Gland Seal |
| Bolt Hole Spacing | 4 3/8 in |
| Bolt Hole Size | 1/2 in |
| Length Through Bore | 1.438 in |
| Shaft Dia. | 1.5 in |
| Seal Width | 4.75 in |
| Flange Thickness | 1 7/16 in |
| Weight | 3.6 LB |
| EAN or UPC | 697950080321 |

