- 2 in Shaft Diameter
- 2 Bolts
description
- Split gland compression type seals provide for easy replacement and adjustment of packing pressure on the shaft without removal of the conveyor. These seals are normally installed inside the end plates.
| Seal Width | 6.25 in |
| Length Through Bore | 1.5 in |
| Bolt Hole Spacing | 5 1/4 in |
| Shaft Dia. | 2 in |
| Seal Type | Split Gland Seal |
| Bolt Hole Size | 1/2 in |
| Flange Thickness | 1 1/2 in |
| Weight | 5.3 LB |
| EAN or UPC | 697950080345 |

