- 2.438 in Shaft Diameter
- 2 Bolts
description
- Split gland compression type seals provide for easy replacement and adjustment of packing pressure on the shaft without removal of the conveyor. These seals are normally installed inside the end plates.
| Seal Type | Split Gland Seal |
| Flange Thickness | 1.625 in |
| Shaft Dia. | 2.438 in |
| Seal Width | 6.875 in |
| Bolt Hole Spacing | 6 1/8 in |
| Bolt Hole Size | 5/8 in |
| Length Through Bore | 1.625 in |
| Weight | 7.3 LB |
| EAN or UPC | 697950080369 |

