- 3 in Shaft Diameter
- 2 Bolts
description
- Split gland compression type seals provide for easy replacement and adjustment of packing pressure on the shaft without removal of the conveyor. These seals are normally installed inside the end plates.
| Flange Thickness | 1.625 in |
| Seal Width | 7.5 in |
| Bolt Hole Spacing | 7 1/8 in |
| Length Through Bore | 1.625 in |
| Seal Type | Split Gland Seal |
| Shaft Dia. | 3 in |
| Bolt Hole Size | 5/8 in |
| Weight | 8.9 LB |
| EAN or UPC | 697950080383 |

