- 3.438 in Shaft Diameter
- 2 Bolts
description
- Split gland compression type seals provide for easy replacement and adjustment of packing pressure on the shaft without removal of the conveyor. These seals are normally installed inside the end plates.
| Bolt Hole Size | 3/4 in |
| Seal Type | Split Gland Seal |
| Length Through Bore | 2.125 in |
| Bolt Hole Spacing | 8 1/4 in |
| Flange Thickness | 2.125 in |
| Shaft Dia. | 3.438 in |
| Seal Width | 8.75 in |
| Weight | 18.5 LB |
| EAN or UPC | 697950080406 |

