- Standard Duty Wing Pulley Type
- 8 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Pulley Style | Wing |
| O.D. | 8 in |
| Bore Range [Max] | 2.5 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 8 in |
| Pulley Type | Standard Duty Wing |
| Bushing Series | MXT25 |
| Setback | 3/4 in |
| Bushing Type | MXT |
| Face Width | 20 in |
| Duty | Standard |
| Face Type | Crown |
| Material External Use | Steel |
| Weight | 56.0 LB |
| EAN or UPC | 697950623825 |

