| Pulley Style | Wing |
| Face Type | Crown |
| O.D. | 10 in |
| Face Width | 18 in |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 60.0 LB |
| EAN or UPC | 697950623610 |
| Pulley Style | Wing |
| Face Type | Crown |
| O.D. | 10 in |
| Face Width | 18 in |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 60.0 LB |
| EAN or UPC | 697950623610 |