- Standard Duty Wing Pulley Type
- 14 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- M-HE35 Bushing Series
| Face Type | Crown Face |
| Outside Dia. [Min] | 14 in |
| Bushing Series | M-HE35 |
| Bushing Type | HE |
| Bore Range [Max] | 3.5 in |
| Setback | 7/8 in |
| Pulley Type | Standard Duty Wing |
| Inch/Metric | Inch |
| Weight | 135.0 LB |

