- Standard Duty Wing Pulley Type
- 20 in Outside Diameter
- 36 in Face Width
- Crown Face Type
- MXT35 Bushing Series
| Setback | 7/8 in |
| Pulley Style | Wing |
| Outside Dia. [Min] | 20 in |
| Material Internal Use | Carbon Steel |
| Bushing Series | MXT35 |
| Material External Use | Steel |
| Pulley Type | Standard Duty Wing |
| Inch/Metric | Inch |
| Face Type | Crown |
| Bushing Type | MXT |
| Face Width | 36 in |
| Duty | Standard |
| O.D. | 20 in |
| Bore Range [Max] | 3.5 in |
| Weight | 344.0 LB |
| EAN or UPC | 697950629025 |

