- 2 in Shaft Diameter
- 4 Bolts
description
- Waste pack seals are furnished with waste packing in combination with a lip seal. This type seal is normally installed between the trough end and bearing, but may be used separately on pedestal type trough ends. An opening is provided at the top for repacking without removing seal from trough end.
| Bolt Hole Spacing Horizontal | 5 1/8 in |
| Bolt Hole Size | 5/8 in |
| Flange Thickness | 1.75 in |
| Shaft Dia. | 2 in |
| Seal Type | Waste Pack Seal |
| Bolt Hole Spacing Vertical | 5 1/8 in |
| Weight | 8.0 LB |
| EAN or UPC | 697950080505 |

