- 3.438 in Shaft Diameter
- 4 Bolts
description
- Waste pack seals are furnished with waste packing in combination with a lip seal. This type seal is normally installed between the trough end and bearing, but may be used separately on pedestal type trough ends. An opening is provided at the top for repacking without removing seal from trough end.
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Horizontal | 6 3/4 in |
| Bolt Hole Spacing Vertical | 6 3/4 in |
| Flange Thickness | 2.25 in |
| Seal Type | Waste Pack Seal |
| Shaft Dia. | 3.438 in |
| Weight | 16.0 LB |
| EAN or UPC | 697950080680 |

