- 1 1/2" Shaft Diameter
- Drive Shaft Thrust Assembly
features
- Designed to carry thrust in both directions and carry radial load under normal conditions
- Furnished with a lip type seal plate and either drive or tall shaft whichever is applicable to conveyor design
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing Horizontal | 4 1/8 in |
| Use With | Drive Shaft |
| Bolt Holes | 4 |
| Bolt Hole Spacing Vertical | 4 1/8 in |
| Shaft Extension Length | 4 3/4 in |
| Length Through Bore | 4 in |
| Shaft Dia. | 1.5 in |
| Weight | 22.0 LB |
| EAN or UPC | 697950080833 |

