- 2" Shaft Diameter
- End Shaft Thrust Assembly
features
- Designed to carry thrust in both directions and carry radial load under normal conditions
- Furnished with a lip type seal plate and either drive or tall shaft whichever is applicable to conveyor design
| Length Through Bore | 4.125 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Vertical | 4 3/8 in |
| Bolt Hole Spacing Horizontal | 4 3/8 in |
| Bolt Hole Size | 1/2 in |
| Shaft Dia. | 2 in |
| Use With | End Shaft |
| Shaft Extension Length | 3/4 in |
| Weight | 29.0 LB |
| EAN or UPC | 697950080871 |

