- 2 7/16" Shaft Diameter
- End Shaft Thrust Assembly
features
- Designed to carry thrust in both directions and carry radial load under normal conditions
- Furnished with a lip type seal plate and either drive or tall shaft whichever is applicable to conveyor design
| Shaft Dia. | 2.4375 in |
| Shaft Extension Length | 3/4 in |
| Bolt Hole Spacing Vertical | 5 3/8 in |
| Bolt Hole Spacing Horizontal | 5 3/8 in |
| Length Through Bore | 4.688 in |
| Bolt Hole Size | 5/8 in |
| Use With | End Shaft |
| Bolt Holes | 4 |
| Weight | 44.0 LB |
| EAN or UPC | 697950080901 |

