- 3" Shaft Diameter
- Drive Shaft Thrust Assembly
features
- Designed to carry thrust in both directions and carry radial load under normal conditions
- Furnished with a lip type seal plate and either drive or tall shaft whichever is applicable to conveyor design
| Use With | Drive Shaft |
| Bolt Holes | 4 |
| Shaft Dia. | 3 in |
| Shaft Extension Length | 6 1/2 in |
| Length Through Bore | 5.188 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 6 in |
| Bolt Hole Spacing Horizontal | 6 in |
| Weight | 74.0 LB |
| EAN or UPC | 697950080925 |

