- 3 7/16" Shaft Diameter
- Drive Shaft Thrust Assembly
features
- Designed to carry thrust in both directions and carry radial load under normal conditions
- Furnished with a lip type seal plate and either drive or tall shaft whichever is applicable to conveyor design
| Shaft Dia. | 3.4375 in |
| Length Through Bore | 6 in |
| Bolt Hole Size | 3/4 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Vertical | 7 in |
| Use With | Drive Shaft |
| Shaft Extension Length | 7 1/2 in |
| Bolt Hole Spacing Horizontal | 7 in |
| Weight | 112.0 LB |

