- 1 1/2" Shaft Diameter
- Drive Shaft Thrust Assembly
| Use With | Drive Shaft |
| Bolt Holes | 4 |
| Shaft Extension Length | 4 1/2 in |
| Length Through Bore | 6.75 in |
| Bolt Hole Spacing Vertical | 5 3/4 in |
| Bolt Hole Size | 3/4 in |
| Shaft Dia. | 1.5 in |
| Bolt Hole Spacing Horizontal | 5 3/4 in |
| Weight | 60.0 LB |

