- 1 1/2" Shaft Diameter
- End Shaft Thrust Assembly
| Bolt Hole Spacing Vertical | 5 3/4 in |
| Bolt Hole Size | 3/4 in |
| Use With | End Shaft |
| Bolt Holes | 4 |
| Length Through Bore | 6.75 in |
| Shaft Extension Length | 1/4 in |
| Bolt Hole Spacing Horizontal | 5 3/4 in |
| Shaft Dia. | 1.5 in |
| Weight | 52.0 LB |

