- 2 7/16" Shaft Diameter
- Drive Shaft Thrust Assembly
| Bolt Holes | 4 |
| Bolt Hole Spacing Vertical | 6 1/4 in |
| Bolt Hole Spacing Horizontal | 6 1/4 in |
| Use With | Drive Shaft |
| Bolt Hole Size | 3/4 in |
| Length Through Bore | 6.25 in |
| Shaft Extension Length | 5 9/16 in |
| Shaft Dia. | 2.4375 in |
| Weight | 80.0 LB |

