- 2 7/16" Shaft Diameter
- End Shaft Thrust Assembly
| Shaft Extension Length | 5/16 in |
| Use With | End Shaft |
| Bolt Hole Spacing Horizontal | 6 1/4 in |
| Bolt Holes | 4 |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing Vertical | 6 1/4 in |
| Length Through Bore | 6.25 in |
| Bolt Hole Size | 3/4 in |
| Weight | 66.0 LB |

