- 3" Shaft Diameter
- Drive Shaft Thrust Assembly
| Bolt Holes | 4 |
| Bolt Hole Spacing Horizontal | 8 in |
| Bolt Hole Spacing Vertical | 8 in |
| Shaft Extension Length | 6 1/8 in |
| Bolt Hole Size | 1 in |
| Length Through Bore | 8.25 in |
| Shaft Dia. | 3 in |
| Use With | Drive Shaft |
| Weight | 145.0 LB |
| EAN or UPC | 697950149226 |

