- 3" Shaft Diameter
- End Shaft Thrust Assembly
| Shaft Extension Length | 1/4 in |
| Use With | End Shaft |
| Bolt Hole Size | 1 in |
| Bolt Hole Spacing Horizontal | 8 in |
| Bolt Holes | 4 |
| Length Through Bore | 8.25 in |
| Shaft Dia. | 3 in |
| Bolt Hole Spacing Vertical | 8 in |
| Weight | 119.0 LB |

