- 3 7/16" Shaft Diameter
- Drive Shaft Thrust Assembly
| Use With | Drive Shaft |
| Length Through Bore | 8.25 in |
| Bolt Hole Size | 1 in |
| Shaft Dia. | 3.4375 in |
| Bolt Hole Spacing Vertical | 8 in |
| Bolt Hole Spacing Horizontal | 8 in |
| Bolt Holes | 4 |
| Shaft Extension Length | 7 1/8 in |
| Weight | 170.0 LB |

