- 06B-2 Chain Number
- 2 Strands
- 12 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bore Style | Minimum Bore |
| Material | Steel |
| O.D. | 1.668 in |
| Bore Size [Min] | 0.394 in |
| Hub O.D. | 0.984 in |
| Sprocket Style | B |
| Length Through Bore | 0.984 in |
| Construction Internal | Solid |
| Inch/Metric | Metric |
| Bushing Bore Size [Min] | 0.394 in |
| Hub Length Thru | 25 mm |
| No. of Strands Across | 2 |
| Single Strand Tooth Thickness | 0.209 in |
| No. of Teeth | 12 |
| Hub Dia. | 24.99 mm |
| Chain Pitch | 9.525 mm |
| Bore Range [Min] | 10.02 mm |
| Root Diameter | 30.5 mm |
| Bore Size [Max] | 0.669 in |
| Pitch Diameter | 36.8 mm |
| Width Across Teeth | 15.44 mm |
| Bushing Bore [Min] | 0.394 in |
| Bore Range [Max] | 17 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Sprocket Pitch | 0.375 in |
| Material External Use | Steel |
| Stock Bore Size | 10 mm |
| No. of Teeth Rows Strands | 2 |
| Outside Dia. | 42.36 mm |
| Caliper Diameter | 30.45 mm |
| Pitch Dia. | 1.449 in |
| Bushing Bore Size [Max] | 0.669 in |
| Series | B |
| Chain Sprocket Number | 06B |
| Outside Dia. [Min] | 42.36 mm |
| Bore Type | Finished Bore |
| Width Across Teeth Rows | 0.603 in |
| Martin No. | 06B12 |
| Chain No. | 06B, 06B-2 |
| Material Internal Use | Carbon Steel |
| Pin Diameter | 6.35 mm |
| Pitch Diameter [Min] | 36.8 mm |
| Pitch Root Diameter | 30.5 mm |
| Weight | 0.36 LB |
| EAN or UPC | 697950396118 |

