- 06B-2 Chain Number
- 2 Strands
- 17 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Caliper Diameter | 45.27 mm |
| No. of Strands Across | 2 |
| Inch/Metric | Metric |
| Pitch Diameter | 51.8 mm |
| No. of Teeth | 17 |
| Bore Type | Finished Bore |
| No. of Teeth Rows Strands | 2 |
| Martin No. | 06B17 |
| Bore Size [Min] | 0.472 in |
| Pitch Diameter [Min] | 51.8 mm |
| Construction Internal | Solid |
| Width Across Teeth Rows | 0.603 in |
| Bore Range [Max] | 28 mm |
| Length Through Bore | 1.181 in |
| Chain Sprocket Pitch | 0.375 in |
| Single Strand Tooth Thickness | 0.209 in |
| O.D. | 2.26 in |
| Bushing Bore Size [Min] | 0.472 in |
| Bore Range [Min] | 12.01 mm |
| Hub O.D. | 1.575 in |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.472 in |
| Chain No. | 06B, 06B-2 |
| Outside Dia. [Min] | 57.39 mm |
| Root Diameter | 45.5 mm |
| Pitch Root Diameter | 45.5 mm |
| Pin Diameter | 6.35 mm |
| Series | B |
| Stock Bore Size | 12 mm |
| Chain Sprocket Number | 06B |
| Bushing Bore Size [Max] | 1.102 in |
| Material | Steel |
| Pitch Dia. | 2.041 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 40.01 mm |
| Material Internal Use | Carbon Steel |
| Width Across Teeth | 15.44 mm |
| Outside Dia. | 57.39 mm |
| Bore Size [Max] | 1.102 in |
| Hub Length Thru | 24.8 mm |
| Bore Style | Minimum Bore |
| Material External Use | Steel |
| Chain Pitch | 9.525 mm |
| Weight | 0.87 LB |
| EAN or UPC | 697950396163 |

