- 08B-2 Chain Number
- 2 Strands
- 16 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bore Size [Max] | 1.378 in |
| Pitch Diameter [Min] | 65.1 mm |
| Single Strand Tooth Thickness | 0.284 in |
| Sprocket Style | B |
| Bore Type | Finished Bore |
| Inch/Metric | Metric |
| Pitch Root Diameter | 56.6 mm |
| Outside Dia. [Min] | 72.46 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Style | Minimum Bore |
| Hub Dia. | 50.01 mm |
| Caliper Diameter | 56.59 mm |
| Chain No. | 08B, 08B-2 |
| No. of Strands Across | 2 |
| Pin Diameter | 8.509 mm |
| Chain Pitch | 12.7 mm |
| Bore Range [Max] | 35 mm |
| Construction Internal | Solid |
| Length Through Bore | 1.378 in |
| Outside Dia. | 72.46 mm |
| Bushing Bore [Min] | 0.551 in |
| Stock Bore Size | 14 mm |
| No. of Teeth Rows Strands | 2 |
| Pitch Diameter | 65.1 mm |
| No. of Teeth | 16 |
| Martin No. | 08B16 |
| Hub O.D. | 1.969 in |
| Bore Size [Min] | 0.551 in |
| Bushing Bore Size [Max] | 1.378 in |
| Width Across Teeth Rows | 0.819 in |
| Bore Range [Min] | 14.02 mm |
| Series | B |
| Root Diameter | 56.6 mm |
| Material External Use | Steel |
| Pitch Dia. | 2.563 in |
| Chain Sprocket Number | 08B |
| Material | Steel |
| Width Across Teeth | 21.13 mm |
| Chain Sprocket Pitch | 0.5 in |
| Family Name | No. 08 - 12.700 mm Pitch - Double - B |
| Hub Length Thru | 27.76 mm |
| Bushing Bore Size [Min] | 0.551 in |
| O.D. | 2.853 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.62 LB |
| EAN or UPC | 697950397764 |

