- 08B-2 Chain Number
- 2 Strands
- 32 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Hub O.D. | 3.937 in |
| Material External Use | Steel |
| Pitch Dia. | 5.101 in |
| No. of Teeth Rows Strands | 2 |
| Bushing Bore [Min] | 0.787 in |
| No. of Teeth | 32 |
| No. of Strands Across | 2 |
| Chain Sprocket Pitch | 0.5 in |
| Bore Range [Min] | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Pitch Root Diameter | 121.1 mm |
| Inch/Metric | Metric |
| Outside Dia. | 136.94 mm |
| O.D. | 5.391 in |
| Length Through Bore | 1.575 in |
| Material | Steel |
| Width Across Teeth Rows | 0.819 in |
| Bore Range [Max] | 69 mm |
| Stock Bore Size | 20 mm |
| Caliper Diameter | 121.06 mm |
| Chain Sprocket Number | 08B |
| Single Strand Tooth Thickness | 0.284 in |
| Chain No. | 08B, 08B-2 |
| Pin Diameter | 8.509 mm |
| Series | B |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 129.6 mm |
| Width Across Teeth | 21.13 mm |
| Root Diameter | 121.1 mm |
| Bore Type | Finished Bore |
| Bushing Bore Size [Min] | 0.787 in |
| Construction Internal | Solid |
| Bore Size [Max] | 2.717 in |
| Hub Dia. | 100 mm |
| Bore Style | Minimum Bore |
| Pitch Diameter | 129.6 mm |
| Outside Dia. [Min] | 136.94 mm |
| Bore Size [Min] | 0.787 in |
| Chain Pitch | 12.7 mm |
| Bushing Bore Size [Max] | 2.717 in |
| Weight | 5.92 LB |
| EAN or UPC | 697950664088 |

