Martin
D100F45
Double Strand Sprocket; 100-2 Chain Size; 45 Teeth; Requires F QD Bushing
Item #100803959
- Double Strand Sprocket
- 100-2 Chain Size
- 45 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Hub Length | 3/4 in |
| Chain Sprocket Pitch | 1.25 in |
| Bushing Bore [Min] | 1 in |
| Bushing Bore [Max] | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.250 in |
| Single Strand Tooth Thickness | 0.669 in |
| Tooth Width | 0.669 in |
| No. of Teeth Rows Strands | 2 |
| Sprocket Style | B |
| Outside Dia. [Min] | 18.626 in |
| Chain No. | 100-2 |
| Screw Size | 9/16-12 UNC |
| Bore Size [Max] | 4 in |
| Inch/Metric | Inch |
| Bore Type | Bushed |
| Material Internal Use | Carbon Steel |
| O.D. | 18.626 in |
| Hub Projection | 3/4 in |
| Pitch Diameter | 17.92 in |
| No. of Strands Across | 2 |
| Pitch Dia. | 17.92 in |
| Outside Dia. | 18.626 in |
| Material External Use | Steel |
| Bore Size [Min] | 1 in |
| Hub O.D. | 7 in |
| Length Through Bore | 2.5 in |
| Type | C |
| Hub Dia. | 7 in |
| No. of Teeth | 45 |
| Overall Length | 3.625 in |
| Overall Length Less Threads | 3.625 in |
| Material | Steel |
| Bushing Bore Size [Max] | 4 in |
| Bushing Series | F |
| Chain Sprocket Number | 100 |
| Construction Internal | Welded |
| Bushing Bore Size [Min] | 1 in |
| Bushing Type | QD |
| Width Across Teeth | 2.077 in |
| Caliper Diameter | 17.16 in |
| Weight | 81.0 LB |
| EAN or UPC | 697950024127 |
