Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material External Use
Steel
No. of Strands Across
2
Overall Length Less Threads
N/A
Type
B
Overall Length
2.9375 in
Hub Dia.
3 in
No. of Teeth
11
Bore Type
Bushed
O.D.
5.007 in
Width Across Teeth
2.077 in
Material Internal Use
Carbon Steel
Hardened Teeth
With Hardened Teeth
Sprocket Style
A
Pitch Dia.
4.437 in
Single Strand Tooth Thickness
0.669 in
Bore Size [Min]
0.5 in
Bushing Series
P1
Bushing Bore Size [Max]
1.75 in
Outside Dia.
5.007 in
Bushing Bore [Min]
0.5 in
No. of Teeth Rows Strands
2
Pitch Diameter
4.4368 in
Outside Dia. [Min]
5.007 in
Material
Steel
Length Through Bore
2.07 in
Chain Pitch
1.250 in
Bore Size [Max]
1.75 in
Key Way Size
0.375 in
Caliper Diameter
3.6416 in
Chain Sprocket Number
100
Chain Sprocket Pitch
1.25 in
Inch/Metric
Inch
Keyway Size
0.375 in
Bushing Bore Size [Min]
0.5 in
Keyway
w/Keyway
Bushing Type
Split Taper
Tooth Width
0.669 in
Chain No.
100-2
Bushing Bore [Max]
1.75 in
Construction Internal
Solid
Weight
4.94 LB
EAN or UPC
697950165035
We're here for you
with Service Centers across the country - We have your back