Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Type
Bushed
No. of Strands Across
2
Chain Pitch
1.250 in
Hub Length
1.12 in
Bushing Bore Size [Max]
2.625 in
Material
Steel
Chain No.
100-2
Bushing Bore [Min]
1 in
Inch/Metric
Inch
Hardened Teeth
With Hardened Teeth
Hub Projection
1.12 in
Chain Sprocket Pitch
1.25 in
Chain Sprocket Number
100
Width Across Teeth
2.077 in
Length Through Bore
2.75 in
Key Way Size
0.5 in
Overall Length
4.21875 in
Hub O.D.
4.125 in
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.669 in
Construction Internal
Solid With Recess Groove
No. of Teeth
13
Tooth Width
0.669 in
Material External Use
Steel
Hub Recess Depth
0.167 in
Caliper Diameter
4.4351 in
Pitch Dia.
5.223 in
Pitch Diameter
5.2232 in
Outside Dia. [Min]
5.821 in
Bore Size [Max]
2.625 in
Bushing Type
Split Taper
Bushing Series
Q1
Type
B
Bore Size [Min]
1 in
Hub OD @ Recess
3.791 in
Outside Dia.
5.821 in
Sprocket Style
B
Keyway
w/Keyway
Bushing Bore [Max]
2.625 in
Hub Dia.
4 1/8 in
Hub Recessed
1
Hub Recess Width
7/16 in
No. of Teeth Rows Strands
2
O.D.
5.821 in
Keyway Size
0.5 in
Bushing Bore Size [Min]
1 in
Overall Length Less Threads
N/A
Weight
8.05 LB
EAN or UPC
697950165141
We're here for you
with Service Centers across the country - We have your back