Skip to content Skip to navigation menu
Double Strand Sprocket; 100-2 Chain Size; 14 Teeth; Requires Q1 Split Taper Bushing

D100Q14H

Double Strand Sprocket; 100-2 Chain Size; 14 Teeth; Requires Q1 Split Taper Bushing
Item #100971205
  • Double Strand Sprocket
  • 100-2 Chain Size
  • 14 Teeth
  • Requires Split Taper Q1 Bushing
  • With Hardened Teeth
Double Strand Sprocket; 100-2 Chain Size; 14 Teeth; Requires Q1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Strand Sprocket
  • 100-2 Chain Size
  • 14 Teeth
  • Requires Split Taper Q1 Bushing
  • With Hardened Teeth

description

  • Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Keyway w/Keyway
Pitch Dia. 5.617 in
Hardened Teeth With Hardened Teeth
Inch/Metric Inch
Key Way Size 0.5 in
Chain Sprocket Number 100
O.D. 6.227 in
No. of Teeth Rows Strands 2
Outside Dia. [Min] 6.227 in
Single Strand Tooth Thickness 0.669 in
Bore Size [Max] 2.688 in
Overall Length Less Threads N/A
Bore Size [Min] 0.75 in
Bushing Series Q1
Chain Sprocket Pitch 1.25 in
Type B
Keyway Size 0.5 in
Material Steel
Sprocket Style A
Tooth Width 0.669 in
Pitch Diameter 5.6174 in
Bushing Bore [Max] 2.6875 in
Chain Pitch 1.250 in
Construction Internal Solid
Bushing Bore Size [Min] 0.75 in
Chain No. 100-2
Material Internal Use Carbon Steel
Width Across Teeth 2.077 in
No. of Teeth 14
Material External Use Steel
Outside Dia. 6.227 in
Bore Type Bushed
Hub Dia. 4 1/8 in
Length Through Bore 2.07 in
Caliper Diameter 4.8674 in
Overall Length 3.09375 in
Bushing Bore [Min] 0.75 in
No. of Strands Across 2
Bushing Type Split Taper
Bushing Bore Size [Max] 2.688 in
Weight 7.68 LB
EAN or UPC 697950165158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison