Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material
Steel
Pitch Diameter
6.0122 in
Hub Dia.
4 1/8 in
No. of Teeth Rows Strands
2
Outside Dia. [Min]
6.631 in
Width Across Teeth
2.077 in
Overall Length Less Threads
N/A
Keyway
w/Keyway
Construction Internal
Solid
Bore Size [Min]
0.75 in
Bore Size [Max]
2.688 in
Chain Sprocket Pitch
1.25 in
Bushing Bore [Min]
0.75 in
Outside Dia.
6.631 in
No. of Strands Across
2
Bushing Type
Split Taper
Bushing Bore [Max]
2.6875 in
Keyway Size
0.5 in
Sprocket Style
A
Overall Length
3.09375 in
Bushing Bore Size [Min]
0.75 in
Caliper Diameter
5.2293 in
Bore Type
Bushed
Pitch Dia.
6.012 in
Bushing Bore Size [Max]
2.688 in
Bushing Series
Q1
Chain Sprocket Number
100
O.D.
6.631 in
Key Way Size
0.5 in
Type
B
Chain No.
100-2
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
Length Through Bore
2.07 in
Chain Pitch
1.250 in
Single Strand Tooth Thickness
0.669 in
No. of Teeth
15
Material Internal Use
Carbon Steel
Material External Use
Steel
Tooth Width
0.669 in
Weight
7.68 LB
EAN or UPC
697950165165
We're here for you
with Service Centers across the country - We have your back