Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth Rows Strands
2
Length Through Bore
2.07 in
Keyway Size
0.5 in
Bushing Bore Size [Max]
2.688 in
Chain Sprocket Number
100
O.D.
7.034 in
Material
Steel
Material External Use
Steel
Outside Dia.
7.034 in
Bushing Series
Q1
Chain Pitch
1.250 in
Bore Type
Bushed
Chain No.
100-2
Inch/Metric
Inch
No. of Strands Across
2
Tooth Width
0.669 in
Bushing Bore [Max]
2.6875 in
Single Strand Tooth Thickness
0.669 in
Outside Dia. [Min]
7.034 in
Bushing Bore [Min]
0.75 in
Overall Length
3.09375 in
Type
B
Keyway
w/Keyway
Caliper Diameter
5.6573 in
No. of Teeth
16
Bore Size [Max]
2.688 in
Hub Dia.
4 1/8 in
Width Across Teeth
2.077 in
Sprocket Style
A
Bushing Bore Size [Min]
0.75 in
Bushing Type
Split Taper
Hardened Teeth
With Hardened Teeth
Bore Size [Min]
0.75 in
Chain Sprocket Pitch
1.25 in
Key Way Size
0.5 in
Overall Length Less Threads
N/A
Material Internal Use
Carbon Steel
Construction Internal
Solid
Pitch Dia.
6.407 in
Pitch Diameter
6.4073 in
Weight
11.6 LB
EAN or UPC
697950165189
We're here for you
with Service Centers across the country - We have your back