Martin
D100R21
Double Strand Sprocket; 100-2 Chain Size; 21 Teeth; Requires R1 Split Taper Bushing
Item #100971221
- Double Strand Sprocket
- 100-2 Chain Size
- 21 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bore Type | Bushed |
| Outside Dia. | 9.043 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Chain No. | 100-2 |
| Bore Size [Max] | 3.75 in |
| Bushing Series | R1 |
| O.D. | 9.043 in |
| Single Strand Tooth Thickness | 0.669 in |
| Overall Length Less Threads | N/A |
| No. of Strands Across | 2 |
| Material | Steel |
| Caliper Diameter | 7.6134 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth Rows Strands | 2 |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Width Across Teeth | 2.077 in |
| No. of Teeth | 21 |
| Outside Dia. [Min] | 9.043 in |
| Chain Sprocket Number | 100 |
| Tooth Width | 0.669 in |
| Hub Dia. | 5 3/8 in |
| Bushing Bore [Max] | 3.75 in |
| Length Through Bore | 2.07 in |
| Pitch Diameter | 8.3869 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Sprocket Pitch | 1.25 in |
| Keyway Size | 0.75 in |
| Sprocket Style | A |
| Key Way Size | 0.75 in |
| Chain Pitch | 1.250 in |
| Overall Length | 3.21875 in |
| Bushing Bore [Min] | 1.125 in |
| Bushing Bore Size [Max] | 3.75 in |
| Keyway | w/Keyway |
| Pitch Dia. | 8.387 in |
| Bore Size [Min] | 1.125 in |
| Bushing Bore Size [Min] | 1.125 in |
| Type | B |
| Weight | 20.41 LB |
| EAN or UPC | 697950165257 |
