Martin
D100S60
Double Strand Sprocket; 100-2 Chain Size; 60 Teeth; Requires S1 Split Taper Bushing
Item #100971229
- Double Strand Sprocket
- 100-2 Chain Size
- 60 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bushing Series | S1 |
| No. of Teeth Rows Strands | 2 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Teeth | 60 |
| Keyway Size | 0.75 in |
| Bushing Type | Split Taper |
| Material | Steel |
| Bushing Bore Size [Min] | 1.688 in |
| Width Across Teeth | 2.077 in |
| Bore Size [Min] | 1.688 in |
| Pitch Dia. | 23.884 in |
| Single Strand Tooth Thickness | 0.669 in |
| Chain Sprocket Pitch | 1.25 in |
| Pitch Diameter | 23.8842 in |
| Bore Size [Max] | 4.25 in |
| No. of Strands Across | 2 |
| Bushing Bore [Max] | 4.25 in |
| Tooth Width | 0.669 in |
| Chain No. | 100-2 |
| Bushing Bore Size [Max] | 4.25 in |
| O.D. | 24.601 in |
| Chain Sprocket Number | 100 |
| Construction Internal | Welded With Lightening Holes |
| Hub Dia. | 6 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.250 in |
| Overall Length Less Threads | N/A |
| Outside Dia. | 24.601 in |
| Keyway | w/Keyway |
| Bore Type | Bushed |
| Type | C |
| Caliper Diameter | 23.1342 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 24.601 in |
| Key Way Size | 0.75 in |
| Hub Length | 1.23 in |
| Hub Projection | 1.23 in |
| Hub O.D. | 6.75 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.313 in |
| Overall Length | 4.75 in |
| Bushing Bore [Min] | 1.688 in |
| Weight | 124.26 LB |
| EAN or UPC | 697950209197 |
