Martin
D120U60
Double Strand Sprocket; 120-2 Chain Size; 60 Teeth; Requires U0 Split Taper Bushing
Item #100971253
- Double Strand Sprocket
- 120-2 Chain Size
- 60 Teeth
- Requires Split Taper U0 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bore Size [Min] | 2.375 in |
| Sprocket Style | B |
| Bore Size [Max] | 5.5 in |
| Type | C |
| Hub Dia. | 8 1/4 in |
| No. of Teeth | 60 |
| Bushing Bore Size [Max] | 5.5 in |
| Material External Use | Steel |
| Keyway | w/Keyway |
| Material Internal Use | Carbon Steel |
| No. of Teeth Rows Strands | 2 |
| Pitch Diameter | 28.661 in |
| Chain Sprocket Pitch | 1.5 in |
| No. of Strands Across | 2 |
| Chain Pitch | 1.500 in |
| Key Way Size | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.894 in |
| Bore Type | Bushed |
| Width Across Teeth | 2.683 in |
| Length Through Bore | 3.75 in |
| Bushing Type | Split Taper |
| O.D. | 29.522 in |
| Keyway Size | 1.25 in |
| Hub Length | 1.06 in |
| Outside Dia. | 29.522 in |
| Construction Internal | Welded With Lightening Holes |
| Chain No. | 120-2 |
| Tooth Width | 0.894 in |
| Bushing Bore [Min] | 2.375 in |
| Overall Length | 5.71875 in |
| Chain Sprocket Number | 120 |
| Bushing Bore Size [Min] | 2.375 in |
| Material | Steel |
| Pitch Dia. | 28.661 in |
| Caliper Diameter | 27.786 in |
| Bushing Bore [Max] | 5.5 in |
| Outside Dia. [Min] | 29.522 in |
| Inch/Metric | Metric |
| Overall Length Less Threads | N/A |
| Hub Projection | 1.06 in |
| Hub O.D. | 8.5 in |
| Bushing Series | U0 |
| Weight | 224.3 LB |
| EAN or UPC | 697950209340 |
