Skip to content Skip to navigation menu
Double Strand Sprocket

D140C60

Double Strand Sprocket
Item #100806340
  • 140 Chain Number
  • 2 Strands
  • 60 Teeth
  • Without Hardened Teeth
  • C Sprocket Style
  • 1.5 in Minimum Bore
  • 6.375 in Maximum Bore
+ Show More + Show Less
Double Strand Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 140 Chain Number
  • 2 Strands
  • 60 Teeth
  • Without Hardened Teeth
  • C Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Sprocket Style C
Bushing Bore [Min] 1.5 in
No. of Teeth Rows Strands 2
Outside Dia. [Min] 34.442 in
Family Name No. 140 - 1 3/4 in Pitch - Double - Type B & C
Outside Dia. 34.442 in
Bore Type Finished Bore
Bore Size [Min] 1.5 in
Caliper Diameter 32.438 in
Material External Use Steel
Length Through Bore 6.25 in
No. of Strands Across 2
Series C
Martin No. 140C60
O.D. 34.442 in
No. of Teeth 60
Finished Bore Size 1.5 in
Construction Internal Welded With Lightening Holes
Hub Dia. 9 1/2 in
Hub Projection 3.44 in
Chain Pitch 1.750 in
Pitch Diameter 33.44 in
Bore Range [Min] 1.5 in
Bore Range [Max] 6.375 in
Bushing Bore Size [Min] 1.5 in
Width Across Teeth 2.81 in
Hub O.D. 9.5 in
Material Steel
Pitch Dia. 33.438 in
Bushing Bore Size [Max] 6.375 in
Material Internal Use Carbon Steel
Inch/Metric Inch
Stock Bore Size 1.5 in
Bore Size [Max] 6.375 in
Chain Sprocket Pitch 1.75 in
Chain Sprocket Number 140
Hub Length Thru 5.356 in
Bore Style Minimum Bore
Pitch Diameter [Min] 33.44 in
Chain No. 140
Hardened Teeth Without Hardened Teeth
Single Strand Tooth Thickness 2.818 in
Weight 372.0 LB
EAN or UPC 697950026695
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison