Martin
D140M60
Double Strand Sprocket; 140-2 Chain Size; 60 Teeth; Requires M QD Bushing
Item #100803969
- Double Strand Sprocket
- 140-2 Chain Size
- 60 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Caliper Diameter | 32.44 in |
| Single Strand Tooth Thickness | 0.894 in |
| Length Through Bore | 5.188 in |
| Tooth Width | 0.894 in |
| Bore Type | Bushed |
| Construction Internal | Welded With Lightening Holes |
| Bushing Bore Size [Max] | 5.5 in |
| Bore Size [Max] | 5.5 in |
| Outside Dia. [Min] | 34.442 in |
| Bushing Bore [Max] | 5.5 in |
| No. of Strands Across | 2 |
| Pitch Dia. | 33.438 in |
| Hub Length | 1.63 in |
| Chain Pitch | 1.750 in |
| Outside Dia. | 34.442 in |
| Chain No. | 140-2 |
| Type | C |
| Hub Projection | 1.63 in |
| Bushing Bore [Min] | 2 in |
| Overall Length Less Threads | 6.75 in |
| Width Across Teeth | 2.818 in |
| Bushing Series | M |
| Material | Steel |
| Material External Use | Steel |
| No. of Teeth | 60 |
| Hub Dia. | 9 1/2 in |
| Pitch Diameter | 33.44 in |
| Inch/Metric | Inch |
| Screw Size | 3/4-10 UNC |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 9.5 in |
| Chain Sprocket Number | 140 |
| No. of Teeth Rows Strands | 2 |
| Sprocket Style | B |
| Chain Sprocket Pitch | 1.75 in |
| Bushing Type | QD |
| Material Internal Use | Carbon Steel |
| Overall Length | 6.75 in |
| O.D. | 34.442 in |
| Weight | 302.0 LB |
| EAN or UPC | 697950026688 |
