Skip to content Skip to navigation menu
Double Strand Sprocket

D160C45

Double Strand Sprocket
Item #100806356
  • 160 Chain Number
  • 2 Strands
  • 45 Teeth
  • Without Hardened Teeth
  • C Sprocket Style
  • 1.5 in Minimum Bore
  • 7 in Maximum Bore
+ Show More + Show Less
Double Strand Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 Chain Number
  • 2 Strands
  • 45 Teeth
  • Without Hardened Teeth
  • C Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Material Internal Use Carbon Steel
Hub Projection 1.8505 in
Bore Size [Max] 7 in
Material External Use Steel
Bushing Bore [Min] 1.5 in
Martin No. 160C45
Bore Style Minimum Bore
Sprocket Style C
Bore Range [Max] 7 in
Stock Bore Size 1.5 in
Bore Range [Min] 1.5 in
Hub O.D. 10 in
Chain Sprocket Number 160
Family Name No. 160 - 2 in Pitch - Double - Type B & C
Bore Size [Min] 1.5 in
No. of Strands Across 2
No. of Teeth 45
Finished Bore Size 1.5 in
Series C
No. of Teeth Rows Strands 2
Hub Dia. 10 in
Pitch Diameter [Min] 28.67 in
Single Strand Tooth Thickness 1.119 in
Chain Sprocket Pitch 2 in
Pitch Dia. 28.671 in
Outside Dia. [Min] 29.801 in
Bushing Bore Size [Min] 1.5 in
Pitch Diameter 28.67 in
Outside Dia. 29.801 in
Material Steel
Chain No. 160
Hardened Teeth Without Hardened Teeth
Chain Pitch 2.000 in
Length Through Bore 7.125 in
Inch/Metric Inch
Caliper Diameter 27.629 in
Bushing Bore Size [Max] 7 in
Width Across Teeth 3.424 in
Bore Type Finished Bore
Construction Internal Welded With Lightening Holes
O.D. 29.801 in
Hub Length Thru 6.006 in
Weight 431.0 LB
EAN or UPC 697950027692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison