Martin
D160M35
Double Strand Sprocket; 160-2 Chain Size; 35 Teeth; Requires M QD Bushing
Item #100803970
- Double Strand Sprocket
- 160-2 Chain Size
- 35 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| No. of Strands Across | 2 |
| Outside Dia. | 23.422 in |
| Chain Pitch | 2.000 in |
| Material | Steel |
| Tooth Width | 1.119 in |
| Chain Sprocket Pitch | 2 in |
| Caliper Diameter | 21.26 in |
| Pitch Diameter | 22.31 in |
| Bushing Type | QD |
| Bore Type | Bushed |
| Material External Use | Steel |
| Single Strand Tooth Thickness | 1.119 in |
| No. of Teeth Rows Strands | 2 |
| Chain No. | 160-2 |
| Chain Sprocket Number | 160 |
| Bushing Bore [Max] | 5.5 in |
| Outside Dia. [Min] | 23.422 in |
| Bore Size [Max] | 5.5 in |
| Construction Internal | Welded |
| Width Across Teeth | 3.424 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Pitch Dia. | 22.312 in |
| Bore Size [Min] | 2 in |
| Overall Length Less Threads | 6.75 in |
| Length Through Bore | 5.188 in |
| Bushing Bore Size [Min] | 2 in |
| Screw Size | 3/4-10 UNC |
| Hub O.D. | 9.5 in |
| Material Internal Use | Carbon Steel |
| Bushing Series | M |
| O.D. | 23.422 in |
| Bushing Bore Size [Max] | 5.5 in |
| Sprocket Style | C |
| Hub Dia. | 9 1/2 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 2 in |
| Type | C |
| Hub Length | 1.88 in |
| Hub Projection | 1.88 in |
| Overall Length | 6.75 in |
| Weight | 222.0 LB |
| EAN or UPC | 697950027661 |
