Martin
D35BTB32
Double Strand Sprocket; 35-2 Chain Size; 32 Teeth; Requires 1610 Taper Lock Bushing
Item #100810152
- Double Strand Sprocket
- 35-2 Chain Size
- 32 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Type | B |
| No. of Teeth Rows Strands | 2 |
| Width Across Teeth | 0.562 in |
| Hub Length | 0.44 in |
| Material External Use | Steel |
| Hub Projection | 0.44 in |
| Material Internal Use | Carbon Steel |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Bore Type | Bushed |
| Outside Dia. | 4.032 in |
| Tooth Width | 0.163 in |
| Pitch Diameter | 3.83 in |
| Bore Size [Min] | 0.5 in |
| Chain No. | 35-2 |
| No. of Strands Across | 2 |
| Material | Steel |
| Bore Size [Max] | 1.625 in |
| Caliper Diameter | 3.63 in |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| Bushing Series | 1610 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 3.826 in |
| Bushing Bore Size [Max] | 1.625 in |
| Chain Sprocket Number | 35 |
| Martin No. | 35BTB32 |
| Single Strand Tooth Thickness | 0.163 in |
| Outside Dia. [Min] | 4.032 in |
| Construction Internal | Solid |
| O.D. | 4.032 in |
| No. of Teeth | 32 |
| Bushing Bore [Min] | 0.5 in |
| Overall Length Less Threads | N/A |
| Overall Length | 1 in |
| Chain Sprocket Pitch | 0.375 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore [Max] | 1.625 in |
| Chain Pitch | 0.375 in |
| Bushing Type | Taper Lock |
| Hub O.D. | 3.25 in |
| Weight | 1.59 LB |
| EAN or UPC | 697950060668 |
