Martin
D40SF72
Double Strand Sprocket; 40-2 Chain Size; 72 Teeth; Requires SF QD Bushing
Item #100810226
- Double Strand Sprocket
- 40-2 Chain Size
- 72 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Screw Size | 3/8-16 UNC |
| Chain Sprocket Pitch | 0.5 in |
| Outside Dia. [Min] | 11.752 in |
| Type | C |
| Bushing Series | SF |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 4 5/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hub O.D. | 4.75 in |
| Overall Length | 2.25 in |
| No. of Strands Across | 2 |
| Bushing Bore [Max] | 2.9375 in |
| Bore Type | Bushed |
| Bushing Type | QD |
| Length Through Bore | 1.25 in |
| Bore Size [Max] | 2.938 in |
| O.D. | 11.752 in |
| Inch/Metric | Inch |
| Pitch Dia. | 11.463 in |
| No. of Teeth Rows Strands | 2 |
| Width Across Teeth | 0.841 in |
| No. of Teeth | 72 |
| Tooth Width | 0.275 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 2.938 in |
| Chain Pitch | 0.500 in |
| Bushing Bore [Min] | 0.5 in |
| Hub Length | 0.41 in |
| Chain Sprocket Number | 40 |
| Material External Use | Steel |
| Bore Size [Min] | 0.5 in |
| Single Strand Tooth Thickness | 0.275 in |
| Overall Length Less Threads | 2.25 in |
| Material | Steel |
| Chain No. | 40-2 |
| Outside Dia. | 11.752 in |
| Caliper Diameter | 11.15 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 11.46 in |
| Hub Projection | 0.41 in |
| Weight | 22.0 LB |
| EAN or UPC | 697950007441 |
