Skip to content Skip to navigation menu
CEMA D 35° Trougher Equal Impact Idler

D5-35TI-30

CEMA D 35° Trougher Equal Impact Idler
Item #112997034
  • 30 in Belt Width
  • 5 in Roller Diameter
  • Trougher Equal Impact Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 35 degrees Trough Angle
  • 11.13 in Roller Length
+ Show More + Show Less
CEMA D 35° Trougher Equal Impact Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 5 in Roller Diameter
  • Trougher Equal Impact Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 35 degrees Trough Angle
Duty D
Belt Width 30 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Roller Material Steel
Bolt Hole Spacing - Length 39 in
Trough Angle [Min] 35 °
Material Internal Use Carbon Steel
Bracket Length 41 1/2 in
Idler Type Equal Impact Trougher
Shaft Dia. 25 mm
Bracket Width 9 1/2 in
Roller Length 11.13 in
O.D. 5 in
Bolt Hole Spacing - Width [Min] 5.5 in
Roller Dia. 5 in
Weight 79.0 LB
EAN or UPC 697950834535
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison