- 5 in Roller Diameter
- 27.38 in Roller Length
- 24 in Belt Width
- Steel Material
| Belt Width | 24 in |
| Roll Length | 27.38 in |
| Shaft Dia. | 25 mm |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Length | 28.625 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 27.03 LB |

