- 5 in Roller Diameter
- 57.38 in Roller Length
- 54 in Belt Width
- Steel Material
| Roller Dia. | 5 in |
| Duty | D |
| Inch/Metric | Inch |
| Shaft Length | 58.625 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Belt Width | 54 in |
| Material Internal Use | Carbon Steel |
| Shaft Dia. | 25 mm |
| Roll Length | 57.38 in |
| Thickness | 0.148 in |
| Weight | 53.43 LB |
| EAN or UPC | 697950836737 |

