- 5 in Roller Diameter
- 27.125 in Roller Length
- 24 in Belt Width
- Steel Material
| Duty | D |
| Shaft Length | 28 5/8 in |
| Shaft Dia. | 25 mm |
| Material Internal Use | Carbon Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Roll Length | 27.125 in |
| Inch/Metric | Inch |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Weight | 33.0 LB |
| EAN or UPC | 697950836621 |

