- 5 in Roller Diameter
- 13.25 in Roller Length
- 36 in Belt Width
- Steel Material
| Duty | D |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Inch/Metric | Inch |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Roll Length | 13.25 in |
| Roller Dia. | 5 in |
| Thickness | 0.148 in |
| Belt Width | 36 in |
| Shaft Length | 14 1/2 in |
| Shaft Dia. | 25 mm |
| Weight | 14.6 LB |
| EAN or UPC | 697950836157 |

