Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Number
50
Hub OD @ Recess
2.285 in
Single Strand Tooth Thickness
0.332 in
Keyway Size
0.375 in
Type
16
Bore Size [Max]
1.75 in
Chain Sprocket Pitch
0.625 in
Hub O.D.
3 in
Pitch Diameter
3.0061 in
Outside Dia.
3.315 in
Bushing Bore Size [Max]
1.75 in
Caliper Diameter
2.5896 in
No. of Teeth
15
Hub Dia.
3 in
Chain Pitch
0.625 in
Bore Size [Min]
0.5 in
No. of Strands Across
2
Bushing Bore [Min]
0.5 in
Pitch Dia.
3.006 in
Material Internal Use
Carbon Steel
Inch/Metric
Inch
Overall Length Less Threads
N/A
Hub Projection
0.8 in
Tooth Width
0.332 in
Hub Recess Depth
0.357 in
Bushing Bore [Max]
1.75 in
Outside Dia. [Min]
3.315 in
Bore Type
Bushed
Hub Recess Width
1/4 in
Sprocket Style
C
Construction Internal
Solid With Recess Groove
Hub Recessed
1
Material
Steel
Bushing Series
P1
Width Across Teeth
1.045 in
Hub Length
0.8 in
Bushing Bore Size [Min]
0.5 in
Length Through Bore
2.562 in
Hardened Teeth
With Hardened Teeth
Keyway
w/Keyway
Chain No.
50-2
Bushing Type
Split Taper
O.D.
3.315 in
No. of Teeth Rows Strands
2
Key Way Size
0.375 in
Overall Length
3.4375 in
Material External Use
Steel
Weight
1.93 LB
EAN or UPC
697950098197
We're here for you
with Service Centers across the country - We have your back