Martin
D50Q54
Double Strand Sprocket; 50-2 Chain Size; 54 Teeth; Requires Q1 Split Taper Bushing
Item #100970948
- Double Strand Sprocket
- 50-2 Chain Size
- 54 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Chain No. | 50-2 |
| Material External Use | Steel |
| No. of Strands Across | 2 |
| Bushing Bore [Min] | 0.75 in |
| Outside Dia. | 11.106 in |
| Width Across Teeth | 1.045 in |
| Overall Length | 2.78125 in |
| Length Through Bore | 1.75 in |
| Pitch Diameter | 10.749 in |
| Hub Dia. | 4.235 in |
| No. of Teeth | 54 |
| Single Strand Tooth Thickness | 0.332 in |
| Construction Internal | Solid |
| Bore Size [Max] | 2.688 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.71 in |
| Key Way Size | 0.5 in |
| Bushing Bore Size [Max] | 2.688 in |
| Chain Sprocket Pitch | 0.625 in |
| Material | Steel |
| Chain Sprocket Number | 50 |
| Chain Pitch | 0.625 in |
| Outside Dia. [Min] | 11.106 in |
| Hub Length | 0.71 in |
| Bore Size [Min] | 0.75 in |
| Inch/Metric | Inch |
| No. of Teeth Rows Strands | 2 |
| Bushing Bore Size [Min] | 0.75 in |
| Keyway | w/Keyway |
| Keyway Size | 0.5 in |
| Caliper Diameter | 10.349 in |
| Bushing Bore [Max] | 2.6875 in |
| Type | 12 |
| Hub O.D. | 4.25 in |
| Bushing Series | Q1 |
| O.D. | 11.106 in |
| Bushing Type | Split Taper |
| Overall Length Less Threads | N/A |
| Tooth Width | 0.332 in |
| Bore Type | Bushed |
| Pitch Dia. | 10.749 in |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Weight | 24.71 LB |
| EAN or UPC | 697950217222 |
